The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Lube Specification
Non Lube Design
Rod Diameter
5/8 in
Magnetic Piston
No
Cylinder Material
Aluminum, LECTROFLUOR® Coated
End Type
Single Rod
Seal Material
Buna-N
Origin
Coated Aluminum NFPA
Rod Material
Coated Aluminum
Series
Econo-Ram II™ Clean Plus
Mounting Style
MP1
Port Type
NPT
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Rod End Thread
7/16-20
Cylinder Bore Size
2 in
Seal Design
Buna-N Rubber
Mounting Style Description
Cap Fixed Clevis
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Cushions
Cushioned, Both Ends
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back