The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
End Type
Single Rod
Rod End Thread
7/16-20
Cushions
Noncushioned
Actuator Material
Coated Aluminum
Lube Specification
Non Lube Design
Mounting Style
MS2
Seal Material
Buna-N
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Seal Design
Buna-N Rubber
Magnetic Piston
No
Port Type
NPT
Rod Diameter
5/8 in
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Side Lug
Cylinder Bore Size
2.5 in
Origin
Coated Aluminum NFPA
Port Location
12 O'clock on Each End (Standard)
Rod Material
Coated Aluminum
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Port Size
3/8
Series
Econo-Ram II™ Clean Plus
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back