The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Cushions
Cushioned, Both Ends
Rod End Thread
7/16-20
Port Size
3/8
Series
Econo-Ram II™ Clean Plus
Port Type
NPT
Mounting Style
MP1
Seal Design
Buna-N Rubber
Magnetic Piston
No
Mounting Style Description
Cap Fixed Clevis
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Rod Material
Coated Aluminum
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
2.5 in
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Origin
Coated Aluminum NFPA
Rod Diameter
5/8 in
Seal Material
Buna-N
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back