The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Cylinder Bore Size
3.25 in
Mounting Style Description
Side End Angle
Port Location
12 O'clock on Each End (Standard)
Origin
Coated Aluminum NFPA
Cushions
Noncushioned
Rod End Style
Male, Small
Series
Econo-Ram II™ Clean Plus
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Port Size
1/2
Mounting Style
MS1
Bumpers
w/o Bumpers
End Type
Single Rod
Seal Design
Buna-N Rubber
Magnetic Piston
No
Seal Material
Buna-N
Rod End Thread
3/4-16
Cylinder Style
Tie Rod, NFPA
Port Type
NPT
Rod Diameter
1 in
Lube Specification
Non Lube Design
Rod Material
Coated Aluminum
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back