The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Mounting Style Description
Side End Angle
Port Size
1/2
Magnetic Piston
No
Rod Material
Coated Aluminum
Rod End Thread
3/4-16
Seal Material
Buna-N
Lube Specification
Non Lube Design
Rod Diameter
1 in
Cushions
Cushioned, Both Ends
Bumpers
w/o Bumpers
End Type
Single Rod
Seal Design
Buna-N Rubber
Series
Econo-Ram II™ Clean Plus
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MS1
Port Type
NPT
Origin
Coated Aluminum NFPA
Cylinder Bore Size
3.25 in
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back