The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Port Size
1/2
Cylinder Style
Tie Rod, NFPA
Rod End Thread
3/4-16
Origin
Coated Aluminum NFPA
Rod Diameter
1 in
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Cylinder Bore Size
3.25 in
Mounting Style
MS1
Cushions
Cushioned, Both Ends
Bumpers
w/o Bumpers
Seal Material
Buna-N
Mounting Style Description
Side End Angle
Series
Econo-Ram II™ Clean Plus
Port Location
12 O'clock on Each End (Standard)
Rod Material
Coated Aluminum
Rod End Style
Male, Small
Lube Specification
Non Lube Design
End Type
Single Rod
Port Type
NPT
Magnetic Piston
No
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back