The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Mounting Style Description
Side Lug
Port Size
1/2
End Type
Single Rod
Series
Econo-Ram II™ Clean Plus
Rod Diameter
1 in
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Rod Material
Coated Aluminum
Bumpers
w/o Bumpers
Cylinder Bore Size
3.25 in
Port Type
NPT
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Mounting Style
MS2
Cylinder Style
Tie Rod, NFPA
Cushions
Cushioned, Both Ends
Origin
Coated Aluminum NFPA
Seal Material
Buna-N
Rod End Thread
3/4-16
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back