The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Magnetic Piston
No
Rod Diameter
1 in
Mounting Style Description
Head Rectangular Flange
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Rod End Style
Male, Small
Port Type
NPT
Seal Design
Buna-N Rubber
Mounting Style
MF1
Cylinder Bore Size
3.25 in
Port Size
1/2
Rod Material
Coated Aluminum
Rod End Thread
3/4-16
Series
Econo-Ram II™ Clean Plus
End Type
Single Rod
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Origin
Coated Aluminum NFPA
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back