The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Rod End Style
Male, Small
Rod Material
Coated Aluminum
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Mounting Style Description
Side End Angle
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Bumpers
w/o Bumpers
Mounting Style
MS1
Port Size
1/2
Rod End Thread
3/4-16
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™ Clean Plus
End Type
Single Rod
Origin
Coated Aluminum NFPA
Cylinder Bore Size
4 in
Rod Diameter
1 in
Lube Specification
Non Lube Design
Seal Material
Buna-N
Port Type
NPT
Cushions
Noncushioned
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back