The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Cylinder Bore Size
4 in
Mounting Style Description
Head Rectangular Flange
Rod End Thread
3/4-16
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Origin
Coated Aluminum NFPA
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Mounting Style
MF1
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Rod Diameter
1 in
Port Type
NPT
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Rod Material
Coated Aluminum
Bumpers
w/o Bumpers
End Type
Single Rod
Port Size
1/2
Seal Design
Buna-N Rubber
Series
Econo-Ram II™ Clean Plus
Lube Specification
Non Lube Design
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back