The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Cylinder Bore Size
4 in
Cushions
Cushioned, Both Ends
Mounting Style
MP1
Port Type
NPT
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Seal Material
Buna-N
Origin
Coated Aluminum NFPA
Magnetic Piston
No
Rod Diameter
1 in
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, NFPA
Rod Material
Coated Aluminum
Rod End Thread
3/4-16
Port Size
1/2
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Mounting Style Description
Cap Fixed Clevis
Series
Econo-Ram II™ Clean Plus
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back