The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Cylinder Bore Size
4 in
Lube Specification
Non Lube Design
Rod End Thread
3/4-16
Rod End Style
Male, Small
Seal Material
Buna-N
Mounting Style
MP2
End Type
Single Rod
Cushions
Cushioned, Both Ends
Port Type
NPT
Mounting Style Description
Cap Detachable Clevis
Magnetic Piston
No
Origin
Coated Aluminum NFPA
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Bumpers
w/o Bumpers
Rod Material
Coated Aluminum
Series
Econo-Ram II™ Clean Plus
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Port Size
1/2
Rod Diameter
1 in
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back