Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MX5
Seal Material
Buna-N
Cushions
Cushioned, Both Ends
Cylinder Style
Tie Rod, NFPA
Bore Code
A10
Base Wt.
1.73 lb
Seal Type Code
1
Mounting Style Description
Sleeve Nut Mount
Lube Specification
Non Lube Design
Rod End Thread
7/16-20
Cylinder Material
Aluminum
Rod End Style Code
2
Magnetic Piston
No
Rod Diameter
5/8 in
Series
Econo-Ram II™
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Mounting Style Code
00
Weight per Inch
0.2 lb
Port Size
3/8
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Cylinder Bore Size
1.5 in
End Type
Single Rod
Weight
5.93 LB
We're here for you
with Service Centers across the country - We have your back