Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Rod End Style Code
4
Port Size
3/8
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Seal Type Code
1
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Cylinder Bore Size
1.5 in
Seal Design
Buna-N Rubber
Rod End Style
Male, Intermediate
Mounting Style
MX5
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
1/2-20
Lube Specification
Non Lube Design
Rod Material
Aluminum
Bore Code
A10
Cylinder Material
Aluminum
Base Wt.
1.73 lb
Port Type
NPTF
Mounting Style Description
Sleeve Nut Mount
Magnetic Piston
No
End Type
Single Rod
Rod Diameter
5/8 in
Weight per Inch
0.2 lb
Mounting Style Code
00
Weight
2.93 LB
We're here for you
with Service Centers across the country - We have your back