Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
1.5 in
Bumpers
w/o Bumpers
Rod Material
Aluminum
End Type
Single Rod
Mounting Style
MS1
Cushions
Noncushioned
Rod End Thread
7/16-20
Seal Material
Buna-N
Rod Diameter
5/8 in
Mounting Style Code
01
Mounting Style Description
Side End Angle
Cylinder Style
Tie Rod, NFPA
Bore Code
A10
Actuator Material
Aluminum
Weight per Inch
0.36 lb
Port Size
3/8
Seal Design
Buna-N Rubber
Rod End Style Code
2
Seal Type Code
1
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Series
Econo-Ram II™
Cylinder Material
Aluminum
Magnetic Piston
No
Rod End Style
Male, Small
Base Wt.
1.73 lb
Lube Specification
Non Lube Design
Weight
10.37 LB
We're here for you
with Service Centers across the country - We have your back