Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Series
Econo-Ram II™
Rod End Thread
7/16-20
Rod End Style
Male, Small
Port Size
3/8
Seal Material
Buna-N
Base Wt.
1.73 lb
Cylinder Bore Size
1.5 in
Cushions
Noncushioned
Port Type
NPTF
Bore Code
A10
Mounting Style
MS2
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Magnetic Piston
No
Seal Type Code
B
Weight per Inch
0.15 lb
Bumpers
Bumpers on Both Ends
Mounting Style Description
Side Lug
Rod Material
Aluminum
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Rod Diameter
5/8 in
Rod End Style Code
2
Mounting Style Code
05
Weight
1.8 LB
We're here for you
with Service Centers across the country - We have your back