Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
5/8 in
Port Size
3/8
Mounting Style Description
Side Lug
Weight per Inch
0.15 lb
Rod End Style
Male, Intermediate
Rod End Thread
1/2-20
Bumpers
w/o Bumpers
Mounting Style
MS2
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Base Wt.
1.73 lb
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
1.5 in
Actuator Material
Aluminum
Seal Material
Buna-N
Port Type
NPTF
End Type
Single Rod
Cushions
Noncushioned
Seal Design
Buna-N Rubber
Rod End Style Code
4
Seal Type Code
1
Rod Material
Aluminum
Cylinder Material
Aluminum
Bore Code
A10
Magnetic Piston
No
Mounting Style Code
05
Weight
3.53 LB
We're here for you
with Service Centers across the country - We have your back