Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Origin
Aluminum NFPA
Lube Specification
Non Lube Design
Mounting Style Description
Side Tapped
Rod End Style
Male, Small
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
1.5 in
Base Wt.
1.73 lb
Actuator Material
Aluminum
Magnetic Piston
No
Seal Type Code
1
Rod End Style Code
2
Seal Material
Buna-N
Rod Material
Aluminum
Rod End Thread
7/16-20
End Type
Single Rod
Port Type
NPTF
Cylinder Material
Aluminum
Weight per Inch
0.36 lb
Seal Design
Buna-N Rubber
Cushions
Noncushioned
Port Size
3/8
Rod Diameter
5/8 in
Bore Code
A10
Bumpers
w/o Bumpers
Mounting Style Code
13
Mounting Style
MS4
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back