Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
Mounting Style
MS4
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Base Wt.
1.73 lb
Cushions
Noncushioned
Bore Code
A10
Mounting Style Code
13
Cylinder Bore Size
1.5 in
Weight per Inch
0.36 lb
Port Size
3/8
Mounting Style Description
Side Tapped
Series
Econo-Ram II™
Port Type
NPTF
Rod End Style
Male, Intermediate
Rod Material
Aluminum
Seal Material
Buna-N
Lube Specification
Non Lube Design
Rod Diameter
5/8 in
Seal Type Code
1
Bumpers
w/o Bumpers
Rod End Style Code
4
Actuator Material
Aluminum
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
1/2-20
End Type
Single Rod
Weight
5.33 LB
We're here for you
with Service Centers across the country - We have your back