Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
0
Magnetic Piston
No
End Type
Single Rod
Cylinder Material
Aluminum
Rod Material
Aluminum
Cylinder Bore Size
1.5 in
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Actuator Material
Aluminum
Seal Type Code
1
Mounting Style Description
Side Tapped
Mounting Style Code
15
Mounting Style
MS4
Port Size
3/8
Rod End Style
Special - Specify
Rod End Thread
N/A
Bore Code
A10
Base Wt.
1.73 lb
Series
Econo-Ram II™
Weight per Inch
0.36 lb
Lube Specification
Non Lube Design
Rod Diameter
5/8 in
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Seal Material
Buna-N
Cushions
Cushioned, Cap End
Weight
2.09 LB
We're here for you
with Service Centers across the country - We have your back