Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cushions
Cushioned, Both Ends
Seal Type Code
1
Seal Design
Buna-N Rubber
Cylinder Bore Size
1.5 in
Rod End Style Code
2
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Mounting Style Description
Side Tapped
Port Type
NPTF
Magnetic Piston
No
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Port Size
3/8
Seal Material
Buna-N
Base Wt.
1.73 lb
Weight per Inch
0.36 lb
Rod End Thread
7/16-20
Bumpers
w/o Bumpers
Mounting Style Code
16
Bore Code
A10
Rod Diameter
5/8 in
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
Actuator Material
Aluminum
Rod End Style
Male, Small
Series
Econo-Ram II™
Mounting Style
MS4
Weight
2.09 LB
We're here for you
with Service Centers across the country - We have your back