Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Bore Code
A10
Bumpers
w/o Bumpers
Port Size
3/8
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Rod Diameter
5/8 in
Mounting Style Description
Side Tapped
Actuator Material
Aluminum
Cylinder Material
Aluminum
Mounting Style Code
16
Cylinder Bore Size
1.5 in
Lube Specification
Non Lube Design
Magnetic Piston
No
Seal Type Code
1
Mounting Style
MS4
Rod Material
Aluminum
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Rod End Style Code
2
Rod End Thread
7/16-20
Weight per Inch
0.36 lb
Base Wt.
1.73 lb
End Type
Single Rod
Origin
Aluminum NFPA
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back