Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Bore Code
A10
Series
Econo-Ram II™
Cylinder Material
Aluminum
Rod End Style Code
2
Weight per Inch
0.36 lb
Magnetic Piston
No
Rod Material
Aluminum
Bumpers
w/o Bumpers
Base Wt.
1.73 lb
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
1.5 in
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Mounting Style
MS4
Mounting Style Description
Side Tapped
Seal Design
Buna-N Rubber
Rod End Thread
7/16-20
End Type
Single Rod
Seal Material
Buna-N
Rod End Style
Male, Small
Actuator Material
Aluminum
Rod Diameter
5/8 in
Mounting Style Code
16
Seal Type Code
1
Port Size
3/8
Port Type
NPTF
Weight
10.37 LB
We're here for you
with Service Centers across the country - We have your back