Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
1.73 lb
Port Type
NPTF
Cylinder Bore Size
1.5 in
Seal Material
Buna-N
Rod End Style
Male, Small
Rod End Thread
7/16-20
Bore Code
A10
Rod End Style Code
2
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Side Tapped
Cushions
Cushioned, Both Ends
Origin
Aluminum NFPA
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
End Type
Single Rod
Port Size
3/8
Series
Econo-Ram II™
Rod Diameter
5/8 in
Lube Specification
Non Lube Design
Weight per Inch
0.36 lb
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Mounting Style Code
16
Bumpers
w/o Bumpers
Seal Type Code
1
Cylinder Material
Aluminum
Mounting Style
MS4
Magnetic Piston
No
Weight
3.3 LB
We're here for you
with Service Centers across the country - We have your back