Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Rod Material
Aluminum
Series
Econo-Ram II™
Cylinder Material
Aluminum
Mounting Style
MF1
End Type
Single Rod
Seal Type Code
1
Bumpers
w/o Bumpers
Rod End Style Code
2
Rod End Thread
7/16-20
Mounting Style Description
Head Rectangular Flange
Rod Diameter
5/8 in
Actuator Material
Aluminum
Base Wt.
1.73 lb
Cylinder Bore Size
1.5 in
Seal Material
Buna-N
Magnetic Piston
No
Bore Code
A10
Weight per Inch
0.51 lb
Port Size
3/8
Cushions
Noncushioned
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
21
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Weight
6.32 LB
We're here for you
with Service Centers across the country - We have your back