Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Rod Diameter
5/8 in
Weight per Inch
0.51 lb
Cylinder Material
Aluminum
Mounting Style
MF1
Mounting Style Description
Head Rectangular Flange
Magnetic Piston
No
Actuator Material
Aluminum
Rod End Style Code
3
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Port Size
3/8
Base Wt.
1.73 lb
Bumpers
w/o Bumpers
Seal Material
Buna-N
Seal Type Code
1
Mounting Style Code
21
Rod End Thread
7/16-20
Seal Design
Buna-N Rubber
Cylinder Bore Size
1.5 in
Cushions
Noncushioned
Rod Material
Aluminum
Port Type
NPTF
Bore Code
A10
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Female, Short
Weight
8.36 LB
We're here for you
with Service Centers across the country - We have your back