Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Cushions
Noncushioned
Cylinder Material
Aluminum
Magnetic Piston
No
Bumpers
w/o Bumpers
End Type
Single Rod
Port Size
3/8
Mounting Style Description
Head Rectangular Flange
Seal Type Code
2
Bore Code
A10
Rod Material
Aluminum
Rod End Thread
1/2-20
Cylinder Bore Size
1.5 in
Seal Design
Viton
Rod End Style Code
4
Rod End Style
Male, Intermediate
Mounting Style
MF1
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Seal Material
Viton
Mounting Style Code
21
Weight per Inch
0.51 lb
Actuator Material
Aluminum
Base Wt.
1.73 lb
Series
Econo-Ram II™
Rod Diameter
5/8 in
Cylinder Style
Tie Rod, NFPA
Weight
9.38 LB
We're here for you
with Service Centers across the country - We have your back