Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/8
Magnetic Piston
No
Weight per Inch
0.51 lb
Series
Econo-Ram II™
Cylinder Material
Aluminum
Rod End Style Code
2
Rod Material
Aluminum
Cylinder Bore Size
1.5 in
Mounting Style Description
Head Rectangular Flange
Bumpers
w/o Bumpers
Bore Code
A10
Rod Diameter
5/8 in
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Port Type
NPTF
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Seal Material
Buna-N
End Type
Single Rod
Seal Type Code
1
Actuator Material
Aluminum
Cushions
Cushioned, Both Ends
Rod End Thread
7/16-20
Mounting Style Code
24
Port Location
12 O'clock on Each End (Standard)
Base Wt.
1.73 lb
Mounting Style
MF1
Weight
4.28 LB
We're here for you
with Service Centers across the country - We have your back