Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Rod End Style Code
4
Series
Econo-Ram II™
Seal Type Code
1
Mounting Style Code
24
Weight per Inch
0.51 lb
Port Location
12 O'clock on Each End (Standard)
Port Size
3/8
End Type
Single Rod
Seal Material
Buna-N
Base Wt.
1.73 lb
Cushions
Cushioned, Both Ends
Rod End Thread
1/2-20
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Magnetic Piston
No
Port Type
NPTF
Mounting Style Description
Head Rectangular Flange
Bore Code
A10
Rod End Style
Male, Intermediate
Rod Diameter
5/8 in
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
1.5 in
Actuator Material
Aluminum
Rod Material
Aluminum
Lube Specification
Non Lube Design
Mounting Style
MF1
Weight
7.34 LB
We're here for you
with Service Centers across the country - We have your back