Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/8
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MF1
Base Wt.
1.73 lb
Weight per Inch
0.51 lb
Mounting Style Description
Head Rectangular Flange
Cushions
Cushioned, Both Ends
Rod Material
Aluminum
Actuator Material
Aluminum
Magnetic Piston
No
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Rod End Thread
1/2-20
Seal Type Code
1
Bore Code
A10
Bumpers
w/o Bumpers
Cylinder Bore Size
1.5 in
Mounting Style Code
24
Port Type
NPTF
Rod End Style Code
4
Series
Econo-Ram II™
End Type
Single Rod
Seal Design
Buna-N Rubber
Rod End Style
Male, Intermediate
Seal Material
Buna-N
Rod Diameter
5/8 in
Weight
12.95 LB
We're here for you
with Service Centers across the country - We have your back