Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Magnetic Piston
No
Lube Specification
Non Lube Design
Mounting Style Description
Head Rectangular Flange
Rod End Style
Male, Intermediate
Weight per Inch
0.51 lb
Rod End Thread
1/2-20
Base Wt.
1.73 lb
Seal Material
Buna-N
Actuator Material
Aluminum
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Rod End Style Code
4
Cylinder Material
Aluminum
Bumpers
Bumpers on Both Ends
Cylinder Bore Size
1.5 in
Cylinder Style
Tie Rod, NFPA
Rod Diameter
5/8 in
Mounting Style Code
24
Port Location
12 O'clock on Each End (Standard)
Cushions
Cushioned, Both Ends
Mounting Style
MF1
Seal Type Code
B
Rod Material
Aluminum
Port Size
3/8
Port Type
NPTF
Bore Code
A10
Weight
6.32 LB
We're here for you
with Service Centers across the country - We have your back