Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cushions
Noncushioned
Rod End Style Code
2
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Rod Material
Aluminum
Magnetic Piston
No
Lube Specification
Non Lube Design
Bore Code
A10
Port Type
NPTF
Cylinder Bore Size
1.5 in
Mounting Style
MF2
Rod End Thread
7/16-20
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Rod Diameter
5/8 in
Port Size
3/8
Actuator Material
Aluminum
End Type
Single Rod
Seal Type Code
1
Weight per Inch
0.51 lb
Cylinder Style
Tie Rod, NFPA
Base Wt.
1.73 lb
Seal Material
Buna-N
Mounting Style Code
25
Rod End Style
Male, Small
Mounting Style Description
Cap Rectangular Flange
Weight
3.26 LB
We're here for you
with Service Centers across the country - We have your back