Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Hard chrome-plated piston rod
Piston features nylon wear band for longer life
Piston rod lipseal/wiper self-compensating for zero leakage
Anodized heads and caps for maximum corrosion resistance
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Mounting Style Code
28
Weight per Inch
0.51 lb
Lube Specification
Non Lube Design
Cylinder Bore Size
1.5 in
Rod Material
Aluminum
Port Size
3/8
Port Type
NPTF
Actuator Material
Aluminum
End Type
Single Rod
Bore Code
A10
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Mounting Style
MF2
Cushions
Cushioned, Both Ends
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Base Wt.
1.73 lb
Rod End Style Code
2
Mounting Style Description
Cap Rectangular Flange
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Rod End Thread
7/16-20
Seal Type Code
1
Rod Diameter
5/8 in
Weight
13.97 LB
We're here for you
with Service Centers across the country - We have your back