Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Rod End Thread
1/2-20
Bumpers
w/o Bumpers
Rod End Style
Male, Intermediate
Mounting Style
MX2
Weight per Inch
0.2 lb
End Type
Single Rod
Seal Material
Buna-N
Port Size
3/8
Bore Code
A10
Series
Econo-Ram II™
Actuator Material
Aluminum
Rod Material
Aluminum
Lube Specification
Non Lube Design
Mounting Style Description
Tie Rods, Extended Cap End
Cylinder Bore Size
1.5 in
Base Wt.
1.73 lb
Rod End Style Code
4
Port Type
NPTF
Seal Type Code
1
Seal Design
Buna-N Rubber
Mounting Style Code
57
Cushions
Noncushioned
Rod Diameter
5/8 in
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Weight
2.13 LB
We're here for you
with Service Centers across the country - We have your back