Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Rod End Style
Male, Intermediate
Mounting Style
MX2
End Type
Single Rod
Cushions
Cushioned, Both Ends
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Base Wt.
1.73 lb
Port Size
3/8
Series
Econo-Ram II™
Seal Type Code
1
Rod Material
Aluminum
Cylinder Bore Size
1.5 in
Rod Diameter
5/8 in
Mounting Style Code
60
Bumpers
w/o Bumpers
Rod End Style Code
4
Mounting Style Description
Tie Rods, Extended Cap End
Magnetic Piston
No
Weight per Inch
0.2 lb
Rod End Thread
1/2-20
Seal Material
Buna-N
Bore Code
A10
Weight
7.73 LB
We're here for you
with Service Centers across the country - We have your back