Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
End Type
Single Rod
Mounting Style
MX3
Actuator Material
Aluminum
Mounting Style Description
Tie Rods, Extended Head End
Port Type
NPTF
Magnetic Piston
No
Weight per Inch
0.2 lb
Bore Code
A10
Rod Diameter
5/8 in
Mounting Style Code
64
Cylinder Bore Size
1.5 in
Port Size
3/8
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Seal Material
Buna-N
Base Wt.
1.73 lb
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
Rod Material
Aluminum
Rod End Thread
7/16-20
Series
Econo-Ram II™
Cylinder Material
Aluminum
Rod End Style Code
2
Seal Design
Buna-N Rubber
Weight
2.36 LB
We're here for you
with Service Centers across the country - We have your back