Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style
MP4
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Bumpers
Bumpers on Both Ends
Mounting Style Description
Detachable Pivot Eye
Port Size
3/8
Weight per Inch
0.23 lb
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Series
Econo-Ram II™
End Type
Single Rod
Rod Diameter
5/8 in
Cylinder Material
Aluminum
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Base Wt.
1.73 lb
Bore Code
A10
Seal Type Code
B
Cushions
Noncushioned
Rod End Thread
7/16-20
Cylinder Bore Size
1.5 in
Mounting Style Code
65
Seal Design
Buna-N Rubber
Magnetic Piston
No
Rod Material
Aluminum
Rod End Style Code
2
Weight
4.49 LB
We're here for you
with Service Centers across the country - We have your back