Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Seal Type Code
1
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Bore Code
A10
Weight per Inch
1.7 lb
Series
Econo-Ram II™
Mounting Style Description
Intermediate Fixed Trunnion
Mounting Style
MT4
Rod Material
Aluminum
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Rod End Style
Female, Short
Rod End Thread
7/16-20
Cylinder Material
Aluminum
Port Size
3/8
Lube Specification
Non Lube Design
Rod End Style Code
3
End Type
Single Rod
Rod Diameter
5/8 in
Cushions
Cushioned, Both Ends
Mounting Style Code
80
Seal Design
Buna-N Rubber
Base Wt.
1.73 lb
Cylinder Bore Size
1.5 in
Magnetic Piston
No
Weight
16.82 LB
We're here for you
with Service Centers across the country - We have your back