Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
5/8 in
Cylinder Material
Aluminum
Weight per Inch
1.7 lb
Seal Type Code
1
Mounting Style Description
Intermediate Fixed Trunnion
Base Wt.
1.73 lb
Rod Material
Aluminum
Port Type
NPTF
Actuator Material
Aluminum
Cylinder Bore Size
1.5 in
Mounting Style
MT4
Bumpers
w/o Bumpers
Bore Code
A10
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Magnetic Piston
No
Mounting Style Code
80
Port Size
3/8
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Intermediate
Rod End Thread
1/2-20
End Type
Single Rod
Seal Material
Buna-N
Rod End Style Code
4
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
Weight
28.93 LB
We're here for you
with Service Centers across the country - We have your back