Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
5/8 in
Lube Specification
Non Lube Design
Mounting Style
MP1
Cylinder Material
Aluminum
Actuator Material
Aluminum
Rod End Style Code
2
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Base Wt.
1.73 lb
Seal Design
Buna-N Rubber
Mounting Style Code
81
Bore Code
A10
Magnetic Piston
No
Bumpers
w/o Bumpers
Cushions
Noncushioned
Port Size
3/8
Rod Material
Aluminum
Weight per Inch
0.15 lb
Port Type
NPTF
Mounting Style Description
Cap Fixed Clevis
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
1.5 in
Seal Material
Buna-N
Series
Econo-Ram II™
Rod End Thread
7/16-20
Rod End Style
Male, Small
Weight
1.88 LB
We're here for you
with Service Centers across the country - We have your back