Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Bore Code
A10
Mounting Style
MP1
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
1.5 in
Rod End Thread
7/16-20
Cushions
Cushioned, Both Ends
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Seal Type Code
1
Weight per Inch
0.15 lb
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Rod End Style Code
2
Seal Design
Buna-N Rubber
End Type
Single Rod
Lube Specification
Non Lube Design
Mounting Style Description
Cap Fixed Clevis
Rod Material
Aluminum
Cylinder Material
Aluminum
Rod Diameter
5/8 in
Mounting Style Code
84
Rod End Style
Male, Small
Port Size
3/8
Series
Econo-Ram II™
Port Type
NPTF
Base Wt.
1.73 lb
Weight
1.96 LB
We're here for you
with Service Centers across the country - We have your back