Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Rod End Style Code
2
End Type
Single Rod
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Cylinder Material
Aluminum
Mounting Style Code
84
Cylinder Bore Size
1.5 in
Series
Econo-Ram II™
Port Size
3/8
Base Wt.
1.73 lb
Weight per Inch
0.15 lb
Seal Type Code
1
Mounting Style Description
Cap Fixed Clevis
Port Type
NPTF
Actuator Material
Aluminum
Rod End Style
Male, Small
Mounting Style
MP1
Rod End Thread
7/16-20
Bore Code
A10
Rod Diameter
5/8 in
Lube Specification
Non Lube Design
Rod Material
Aluminum
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Weight
1.99 LB
We're here for you
with Service Centers across the country - We have your back