Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
5/8 in
Cylinder Style
Tie Rod, NFPA
Base Wt.
1.73 lb
Rod Material
Aluminum
Bore Code
A10
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Port Size
3/8
Rod End Style
Male, Small
Rod End Thread
7/16-20
Port Type
NPTF
Cylinder Bore Size
1.5 in
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Rod End Style Code
2
End Type
Single Rod
Mounting Style Description
Cap Fixed Clevis
Seal Material
Buna-N
Seal Type Code
1
Mounting Style
MP1
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Cylinder Material
Aluminum
Weight per Inch
0.15 lb
Mounting Style Code
84
Cushions
Cushioned, Both Ends
Actuator Material
Aluminum
Weight
4.43 LB
We're here for you
with Service Centers across the country - We have your back