Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Weight per Inch
0.15 lb
Base Wt.
1.73 lb
Cylinder Bore Size
1.5 in
Port Size
3/8
Rod End Thread
7/16-20
Bore Code
A10
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Rod Material
Aluminum
Magnetic Piston
No
Rod Diameter
5/8 in
Series
Econo-Ram II™
End Type
Single Rod
Rod End Style Code
2
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Mounting Style
MP1
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Mounting Style Code
84
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Mounting Style Description
Cap Fixed Clevis
Seal Type Code
1
Weight
2.86 LB
We're here for you
with Service Centers across the country - We have your back