Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Anodized heads and caps for maximum corrosion resistance
Port Size
3/8
Mounting Style Description
Cap Fixed Clevis
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
1.5 in
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Intermediate
Port Type
NPTF
Rod Material
Aluminum
Cylinder Material
Aluminum
Seal Type Code
1
Bore Code
A10
Base Wt.
1.73 lb
Seal Material
Buna-N
Weight per Inch
0.15 lb
End Type
Single Rod
Mounting Style
MP1
Rod Diameter
5/8 in
Cushions
Cushioned, Both Ends
Rod End Thread
1/2-20
Series
Econo-Ram II™
Rod End Style Code
4
Mounting Style Code
84
Magnetic Piston
No
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Weight
1.88 LB
We're here for you
with Service Centers across the country - We have your back