Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston features nylon wear band for longer life
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
1/2-20
Magnetic Piston
No
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Mounting Style Code
84
Port Size
3/8
Seal Material
Buna-N
Mounting Style Description
Cap Fixed Clevis
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Bore Code
A10
Base Wt.
1.73 lb
Rod Material
Aluminum
Series
Econo-Ram II™
Rod Diameter
5/8 in
Weight per Inch
0.15 lb
Port Type
NPTF
Rod End Style
Male, Intermediate
Rod End Style Code
4
Seal Type Code
1
Bumpers
w/o Bumpers
Mounting Style
MP1
End Type
Single Rod
Cushions
Cushioned, Both Ends
Cylinder Bore Size
1.5 in
Weight
6.23 LB
We're here for you
with Service Centers across the country - We have your back