Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Code
85
Series
Econo-Ram II™
Rod End Style
Male, Small
Mounting Style
MP2
Seal Material
Buna-N
Seal Type Code
1
Rod Diameter
5/8 in
Actuator Material
Aluminum
Magnetic Piston
No
Cylinder Bore Size
1.5 in
Weight per Inch
0.2 lb
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Cap Detachable Clevis
End Type
Single Rod
Cushions
Noncushioned
Port Size
3/8
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Base Wt.
1.73 lb
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Rod End Thread
7/16-20
Seal Design
Buna-N Rubber
Rod End Style Code
2
Rod Material
Aluminum
Bumpers
w/o Bumpers
Bore Code
A10
Weight
2.53 LB
We're here for you
with Service Centers across the country - We have your back