Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Rod End Style Code
2
Cylinder Bore Size
1.5 in
Cylinder Style
Tie Rod, NFPA
Mounting Style Code
86
Bore Code
A10
Rod Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Mounting Style
MP2
End Type
Single Rod
Seal Type Code
1
Rod Diameter
5/8 in
Cushions
Cushioned, Head End
Actuator Material
Aluminum
Port Type
NPTF
Base Wt.
1.73 lb
Rod End Thread
7/16-20
Rod End Style
Male, Small
Cylinder Material
Aluminum
Port Size
3/8
Seal Material
Buna-N
Lube Specification
Non Lube Design
Weight per Inch
0.2 lb
Series
Econo-Ram II™
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Weight
4.73 LB
We're here for you
with Service Centers across the country - We have your back