Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
5/8 in
Cushions
Cushioned, Both Ends
Mounting Style Description
Cap Detachable Clevis
Base Wt.
1.73 lb
Mounting Style Code
88
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Cylinder Bore Size
1.5 in
Series
Econo-Ram II™
Cylinder Material
Aluminum
Port Size
3/8
Port Type
NPTF
Bore Code
A10
Rod End Thread
7/16-20
Weight per Inch
0.2 lb
Bumpers
w/o Bumpers
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Rod End Style Code
2
Seal Material
Buna-N
End Type
Single Rod
Lube Specification
Non Lube Design
Mounting Style
MP2
Actuator Material
Aluminum
Seal Type Code
1
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Weight
6.73 LB
We're here for you
with Service Centers across the country - We have your back