Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bore Code
A10
Lube Specification
Non Lube Design
Mounting Style
MP2
Seal Type Code
1
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Rod End Style Code
2
Mounting Style Description
Cap Detachable Clevis
Series
Econo-Ram II™
Seal Material
Buna-N
Mounting Style Code
88
Base Wt.
1.73 lb
Port Size
3/8
Cushions
Cushioned, Both Ends
Cylinder Material
Aluminum
Weight per Inch
0.2 lb
Rod End Thread
7/16-20
Bumpers
w/o Bumpers
Magnetic Piston
No
End Type
Single Rod
Rod Diameter
5/8 in
Actuator Material
Aluminum
Cylinder Bore Size
1.5 in
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Weight
2.33 LB
We're here for you
with Service Centers across the country - We have your back